GOOSE 35" ARM 26W NEUT. 15" AC

Item #: 644082

Cat #: GN2LED26NACB

UPC: 019813161303

GOOSENECK 35" arm 26W NEUTRAL LED 15" ANGLED CONE SHADE BLACK
Sign In or Register to view pricing and more.

No associated products found.

Overview

GOOSENECK 35" arm 26W NEUTRAL LED 15" ANGLED CONE SHADE BLACK
Also known as: 019813161303, GN2LED26NACB

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 26
Color: Black
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)