BREAKER 20A 1P 120V 10K QP 120V SHUNT

Item #: 64402

Cat #: Q12000S01

UPC: 783643237957

Documents & Guides
BREAKER 20A 1P 120V 10K QP 120V SHUNT 10 KAIC, W/120V S.T. FACTORY INSTALLED
Sign In or Register to view pricing and more.

No associated products found.

Overview

BREAKER 20A 1P 120V 10K QP 120V SHUNT 10 KAIC, W/120V S.T. FACTORY INSTALLED
Also known as: 783643237957, Q12000S01

Specifications

Amps: 20
Poles: 1
Volts AC: 120/240
Family / Style: QP
Amps: 20
Volts AC: 120/240
Poles: 1
Family / Style: QP

Customer Reviews

No reviews for this product
(0)