Category 6 Performance UTP Patch Cord, 28 AWG, 14', Blue
Item #: 644014
Cat #: UTP28SP14BU
UPC: 074983653003
Sign In or Register to view pricing and more.
Documents & Guides
Category 6 Performance Patch Cord, 28 AWG, 14 Feet, Blue
Overview
Category 6 Performance Patch Cord, 28 AWG, 14 Feet, Blue
The TX6-28™ Cat 6 UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance RJ45 modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 14 FT in length, 0.150 IN (3.8MM) nominal in diameter, and blue.
Also known as: 074983653003, UTP28SP14BU
Specifications
Length: | 14 ft |
Color: | Blue |
Material: | Copper |
Length: | 14 ft |
Material: | Copper |
Color: | Blue |
Customer Reviews
No reviews for this product
(0)