RAB PANEL1X4-34N LPANEL 1X4 LED

Item #: 643501

Cat #: PANEL1X4-34N

UPC: 019813172279

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RAB PANEL1X4-34N LPANEL 1X4 LED CEILING 34W 4000K RECESSED WHITE

Overview

RAB PANEL1X4-34N LPANEL 1X4 LED CEILING 34W 4000K RECESSED WHITE
Also known as: 019813172279, PANEL1X4-34N

Specifications

Wattage: 34
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 83
Color: White
Lumens: 2980
Wattage: 34
Color Rendering Index (CRI): 83
Lumens: 2980
Color Temperature: 4000 (Cool White)
Color: White

Customer Reviews

No reviews for this product
(0)