LED Surface Downlight, 6"

Item #: 643417

Cat #: SLD606830WH

UPC: 080083697663

Documents & Guides
6 Inch 12.5W Surface LED Downlight, 80 CRI, 675 Lumens, 3000K - 50,000 Hours. Replaces a 65W BR30, Damp Location Ceiling/Wall Wet Location Ceiling Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 Inch 12.5W Surface LED Downlight, 80 CRI, 675 Lumens, 3000K - 50,000 Hours. Replaces a 65W BR30, Damp Location Ceiling/Wall Wet Location Ceiling Only
The Halo Surface LED Downlight (SLD) incorporates WaveStream™ technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD6 is designed for installation in many 3-1/2” and 4” square, octagon or round junction boxes. And may also retrofit in 5” and 6” IC and Non-IC recessed housings.* Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. Compliant with NFPA® 70, NEC® Section 410.16 (A)(3) and 410.16 (C)(5).
Also known as: 080083697663, SLD606830WH

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 760
Volts AC: 120
Color: White
Diameter: 6 in
Wattage: 12.200
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 760
Color: White
Wattage: 12.200
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)