RECT DUP RECEPT COVER ALUM NICKEL

Item #: 642990

Cat #: 828R-TCAL-NK

UPC: 786564080022

Sign In or Register to view pricing and more.
Documents & Guides
Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA. Nickel

Overview

Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA. Nickel
Also known as: 786564080022, 828R-TCAL-NK

Specifications

Material: Die Cast Aluminum
Gangs: 1
Material: Die Cast Aluminum
Gangs: 1

Customer Reviews

No reviews for this product
(0)