Carbide-Tipped Hole Cutter, Size: 2-1/2"

Item #: 642364

Cat #: 31870

UPC: 092644318702

Sign In or Register to view pricing and more.
Carbide-Tipped Hole Cutter, Size: 2-1/2", Conduit & Pipe Sizes: 2"

Overview

Carbide-Tipped Hole Cutter, Size: 2-1/2", Conduit & Pipe Sizes: 2"
Cuts quick, precise holes in stainless steel, mild steel, iron, copper and brass sheet up to 3/16-Inch (5 mm) thick Split point pilot drill bit prevents bit walking Integrated flange prevents the operator from drilling beyond the sheet metal Conduit and pipe sizes: 2-Inch (51 mm) Uses replacement pilot bit 31874
Also known as: 092644318702, 31870

Specifications

Type: Hole Saw
Diameter: 2 1/2 in
Standards: California Proposition 65
Type: Hole Saw
Standards: California Proposition 65
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)