7W MR16 LED Lamp, 41K

Item #: 642328

Cat #: LED7GU10MR1641KFL

UPC: 762148222248

Sign In or Register to view pricing and more.
Documents & Guides
LED Dimmable MR16 Series: 7W, 370Lm, GU10 Twist-lock Base, 40° Flood, 4100K.

Overview

LED Dimmable MR16 Series: 7W, 370Lm, GU10 Twist-lock Base, 40° Flood, 4100K.
Also known as: 762148222248, LED7GU10MR1641KFL

Specifications

Color Temperature: 4100 (Cool White)
Shape: MR16 (Mini Reflector)
Wattage: 7
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 370
Color: White
Diameter: 2 in
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Color Temperature: 4100 (Cool White)
Wattage: 7
Volts AC: 120
Color: White
Dimmable: Yes
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 82
Lumens: 370
Diameter: 2 in
Base: 2-Pin Twist Lock (GU10)

Customer Reviews

No reviews for this product
(0)