Heat Shrink, Thick, Adhesive, 3"(76.2mm)

Item #: 64225

Cat #: HST3.0-48-2

UPC: 074983616954

Sign In or Register to view pricing and more.
Thick Wall Heat Shrink Tube, Adhesive Lined, 3" (76.2mm) Diameter, 48.0" (1219.2mm) Length, Adhesive Lined Black Cross-Linked Polyolefin, 2 pc. Package Quantity

Overview

Thick Wall Heat Shrink Tube, Adhesive Lined, 3" (76.2mm) Diameter, 48.0" (1219.2mm) Length, Adhesive Lined Black Cross-Linked Polyolefin, 2 pc. Package Quantity
The HST3.0-48-2 thick wall heat shrink features an adhesive lined inner wall that seals and provides excellent protection against moisture. Applications include insulating and protecting wires/cables in outdoor, wet locations. The heat shrink also features a thick wall for direct burial and has a voltage rating of: UL 486D Listed for 600 V 90°C continuous use. This 2 pack of heat shrink is composed of cross-linked polyolefin and measures 3 IN in diameter and 48 IN in length.
Also known as: 074983616954, HST3.0-48-2

Specifications

Color: Black
Color: Black

Customer Reviews

No reviews for this product
(0)