GOOSE STYLE1 13W WARM STRAIGH S WH

Item #: 642009

Cat #: GN1LED13YSSTB

UPC: 019813029429

Documents & Guides
No Documents Available
Decorative 514 Lumens Gooseneck 13W 3000K 24 Inches Arm Straight Shade Spot 15 Inches Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Decorative 514 Lumens Gooseneck 13W 3000K 24 Inches Arm Straight Shade Spot 15 Inches Black
Also known as: 019813029429, GN1LED13YSSTB

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color: Black
Volts AC Range: 120 - 277
Wattage: 13
Light Technology: LED

Customer Reviews

No reviews for this product
(0)