Heat Shrink, Thin-Wall, Adhesive Lined, 1/4", Black, (4) 6" Pieces

Item #: 64191

Cat #: HSTTA25-Y

UPC: 074983703579

Sign In or Register to view pricing and more.
Heat Shrink, Thin-Wall, Adhesive Lined, 1/4", Black, (4) 6" Pieces

Overview

Heat Shrink, Thin-Wall, Adhesive Lined, 1/4", Black, (4) 6" Pieces
Panduit® Abrasion Protection Products provide an economical and easy way to insulate, protect, bundle and color-code components and cable. A wide variety of sizes and materials are available to meet a broad range of indoor and outdoor applications.
Also known as: 074983703579, HSTTA25-Y

Specifications

Length: 6 in
Color: Black
Diameter: 1/4 in
Volts AC: 600
Length: 6 in
Diameter: 1/4 in
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)