Heat Shrink, Thin-Wall, Adhesive Lined, 3/8", Black, (3) 6" Piece

Item #: 64180

Cat #: HSTTA38-Y

UPC: 074983703586

Sign In or Register to view pricing and more.
Heat Shrink, Thin-Wall, Adhesive Lined, 3/8", Black, (3) 6" Piece

Overview

Heat Shrink, Thin-Wall, Adhesive Lined, 3/8", Black, (3) 6" Piece
Also known as: 074983703586, HSTTA38-Y

Specifications

Length: 6 in
Color: Black
Diameter: 3/8 in
Volts AC: 600
Length: 6 in
Diameter: 3/8 in
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)