SELF GROUNDING 3W AC 15A 120V SW LA

Item #: 641613

Cat #: 663-SLAG

UPC: 785007256581

Sign In or Register to view pricing and more.
Documents & Guides
Three Pole, Self Grounding Switch, 15 amps, 120 volts, Light Almond.

Overview

Three Pole, Self Grounding Switch, 15 amps, 120 volts, Light Almond.
Also known as: 785007256581, 663-SLAG

Specifications

Color: Light Almond
Amps: 15
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Material: Thermoplastic
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)