This product has been discontinued.
HUB 20GB306GY PLUGTRAK, 15A, 1
Item #: 641530
Cat #: 20GB306GY
UPC: 783585702698
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HUB 20GB306GY PLUGTRAK, 15A, 1 CIRC, 6 RCPT, 3', GY
Overview
HUB 20GB306GY PLUGTRAK, 15A, 1 CIRC, 6 RCPT, 3', GY
Also known as: 783585702698, 20GB306GY
Specifications
Length: | 3 ft |
Color: | Gray |
Material: | Steel |
Length: | 3 ft |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)