Heat Shrink, Thin-Wall, Adhesive Lined, 3/16", Black, (6) 6" Piece

Item #: 64139

Cat #: HSTTA19-Y

UPC: 074983703623

Sign In or Register to view pricing and more.
Heat Shrink, Thin-Wall, Adhesive Lined, 3/16", Black, (6) 6" Piece

Overview

Heat Shrink, Thin-Wall, Adhesive Lined, 3/16", Black, (6) 6" Piece
Also known as: 074983703623, HSTTA19-Y

Specifications

Diameter: 3/16 in
Length: 6 in
Color: Black
Volts AC: 600
Diameter: 3/16 in
Color: Black
Length: 6 in
Volts AC: 600

Customer Reviews

No reviews for this product
(0)