Heat Shrink ThinK,.19"-.50",BL,EA

Item #: 64124

Cat #: KP-HSTT1

UPC: 07498370364

Sign In or Register to view pricing and more.
Documents & Guides
Heat shrink kit box - plastic case, various sizes, black only. For DRY Locations. ""

Overview

Heat shrink kit box - plastic case, various sizes, black only. For DRY Locations. ""
DRY-SHRINK Thin Wall Heat Shrink Kit, 0.09 Inch - 0.50 Inch (2.4 mm - 12.7 mm), 6 Inch (152.4 mm) Lengths, Black cross-linked Polyolefin Heat Shrink. Heat shrink kit box - plastic case, various sizes, Provides organized storage for a wide variety of parts in one convenient location. Informative label eliminates guess work. Specifies correct heat shrink usage based on wire range and connector size. Once top is closed loose pieces remain in their 6 compartments. Shrink Ratio is 2 to 1.
Also known as: 07498370364, KP-HSTT1

Specifications

Diameter: 1/2 in, 3/16 in, 3/32 in, 1/4 in, 3/8 in, 1/8 in
Length: 6 in
Color: Black
Volts AC: 600
Diameter: 1/2 in, 3/16 in, 3/32 in, 1/4 in, 3/8 in, 1/8 in
Color: Black
Length: 6 in
Volts AC: 600

Customer Reviews

No reviews for this product
(0)