Busbar, Fuse Base, 3P, Class J, 60A, 600VAC, UL508A Spacing

Item #: 641188

Cat #: 141A-NFJ60C

UPC: 885630208480

Documents & Guides
Busbar, Fuse Base, 3-Pole, Class J, 60 Amp, 600 Volt AC, UL508A Spacing
Sign In or Register to view pricing and more.

No associated products found.

Overview

Busbar, Fuse Base, 3-Pole, Class J, 60 Amp, 600 Volt AC, UL508A Spacing
Also known as: 885630208480, 141A-NFJ60C

Specifications

Poles: 3
Type: Busbar, Fuse Module
Class: J
Volts AC: 600
Amps: 60
Poles: 3
Class: J
Amps: 60
Type: Busbar, Fuse Module
Volts AC: 600

Customer Reviews

No reviews for this product
(0)