Exp. Sleeving, 0.75" (19.1mm),Black

Item #: 64094

Cat #: SE75P-DR0

UPC: 074983706600

Sign In or Register to view pricing and more.
Braided Expandable Sleeving, 0.75" diameter (19.1mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 500 ft. per reel.

Overview

Braided Expandable Sleeving, 0.75" diameter (19.1mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 500 ft. per reel.
The SE75P-DR0 Braided Sleeving provides continuous abrasion resistance for wires, cables, and tubing. The lightweight, durable protection is highly flexible, and the open weave will not trap heat or humidity. Complaint with U.S. and European passenger rail standards. Temperature range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 0.75" (19.1 mm), 500' (152.4 m) long. Color Black. 1 per package.
Also known as: 074983706600, SE75P-DR0

Specifications

Diameter: 3/4 in
Length: 500 ft
Color: Black
Material: Polyethylene Terephthalate
Diameter: 3/4 in
Color: Black
Length: 500 ft
Material: Polyethylene Terephthalate

Customer Reviews

No reviews for this product
(0)