2-100W MED LINEAR CHANDELIER GRAY

Item #: 640885

Cat #: P4624-15

UPC: 785247178018

Sign In or Register to view pricing and more.
The Archie Collection brings a vintage, industrial flair to interior settings. The collection?s distinctive double prismatic glass adds visual interest as its crisscross pattern comes to life when illuminated. The distinctive finely crafted strap and knob detail adds authentic industrial flair. This two-light linear fixture is perfect for kitchens, dining rooms, rec room and anywhere pendants or chandeliers could be used. Polished Chrome finish.

Overview

The Archie Collection brings a vintage, industrial flair to interior settings. The collection?s distinctive double prismatic glass adds visual interest as its crisscross pattern comes to life when illuminated. The distinctive finely crafted strap and knob detail adds authentic industrial flair. This two-light linear fixture is perfect for kitchens, dining rooms, rec room and anywhere pendants or chandeliers could be used. Polished Chrome finish.
Also known as: 785247178018, P4624-15

Specifications

Wattage: 100
Color: Gray
Material: Steel
Standards: California Proposition 65
Wattage: 100
Material: Steel
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)