Load Center, Main Lug, 1PH, 400A, 120/240V, 42/60, NEMA 3R

Item #: 64069

Cat #: W4242ML1400CU

UPC: 783643335486

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug, 225 Amp, 1 Phase, 120/240 VAC, NEMA 3R

Overview

Load Center, Main Lug, 225 Amp, 1 Phase, 120/240 VAC, NEMA 3R
Also known as: 783643335486, W4242ML1400CU

Specifications

Amps: 400
Phase: 1
Volts AC: 120/240
Type: Main Lug
IP/NEMA Rating: NEMA 3R
Amps: 400
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Phase: 1
Type: Main Lug

Customer Reviews

No reviews for this product
(0)