4W B11 LED Lamp, 27K

Item #: 640666

Cat #: LED4E12B1127KF

UPC: 762148231356

Sign In or Register to view pricing and more.
LED Lamp, Dimmable, 4 Watt, 120 Volt, Bulb: B11 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 200, CRI: 82, Color Temperature: 2700K, Lamp Finish: Frosted

Overview

LED Lamp, Dimmable, 4 Watt, 120 Volt, Bulb: B11 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 200, CRI: 82, Color Temperature: 2700K, Lamp Finish: Frosted
Also known as: 762148231356, LED4E12B1127KF

Specifications

Wattage: 4
Shape: B11 (Blunt Tip)
Color: Frosted
Lumens: 200
Color Temperature: 2700 (Warm White)
Wattage: 4
Color: Frosted
Color Temperature: 2700 (Warm White)
Shape: B11 (Blunt Tip)
Lumens: 200

Customer Reviews

No reviews for this product
(0)