LED SQUARE BOLLARD 42" 12W COOL BZ

Item #: 640471

Cat #: BLED12

UPC: 019813036489

Sign In or Register to view pricing and more.
Documents & Guides
Landscape 1299 Lumens Bled 42 Inches Square 12W 5000K 90 Degree Bronze

Overview

Landscape 1299 Lumens Bled 42 Inches Square 12W 5000K 90 Degree Bronze
Also known as: 019813036489, BLED12

Specifications

Wattage: 12
Color Rendering Index (CRI): 69
Color: Bronze
Wattage: 12
Color: Bronze
Color Rendering Index (CRI): 69

Customer Reviews

No reviews for this product
(0)