Heat Shrink, Thin-Wall, 1/4", Black, 25 Reel
Item #: 64041
Cat #: HSTT25-Q
UPC: 074983765621
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin-Wall, 1/4", Black, 25 Foot Reel, 1/4" Min. Expanded I.D., .125" Max. Recovered I.D., .025" Nominal Recovered Wall Thickness
Overview
Heat Shrink, Thin-Wall, 1/4", Black, 25 Foot Reel, 1/4" Min. Expanded I.D., .125" Max. Recovered I.D., .025" Nominal Recovered Wall Thickness
Panduit® Abrasion Protection Products provide an economical and easy way to insulate, protect, bundle and color-code components and cable. A wide variety of sizes and materials are available to meet a broad range of indoor and outdoor applications.
Also known as: 074983765621, HSTT25-Q
Specifications
Length: | 25 ft |
Color: | Black |
Diameter: | 1/4 in |
Volts AC: | 600 |
Length: | 25 ft |
Diameter: | 1/4 in |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)