Heat Shrink, Thin-Wall, 1/2", Black, 25' Reel

Item #: 64016

Cat #: HSTT50-Q

UPC: 074983765720

Sign In or Register to view pricing and more.
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/2", Expanded Insulation Diameter: 1/2", Recovered Insulation Diameter: 1/4", Tube Length: 25' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications., Order of 1 Each = 1 Reel of 25 Foot

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/2", Expanded Insulation Diameter: 1/2", Recovered Insulation Diameter: 1/4", Tube Length: 25' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications., Order of 1 Each = 1 Reel of 25 Foot
Panduit® Abrasion Protection Products provide an economical and easy way to insulate, protect, bundle and color-code components and cable. A wide variety of sizes and materials are available to meet a broad range of indoor and outdoor applications.
Also known as: 074983765720, HSTT50-Q

Specifications

Diameter: 1/2 in
Length: 25 ft
Color: Black
Volts AC: 600
Diameter: 1/2 in
Color: Black
Length: 25 ft
Volts AC: 600

Customer Reviews

No reviews for this product
(0)