Miniature Bulb

Item #: 639863

Cat #: 311-I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CDE 311-I LAMP, INCAN, 28V, 1.29A CLR, BAYONET

Overview

CDE 311-I LAMP, INCAN, 28V, 1.29A CLR, BAYONET
Also known as: 311-I

Specifications

Volts AC: 28
Type: Miniature
Light Technology: Incandescent
Base: Bayonet (BA15s)
Wattage: 1.290
Volts AC: 28
Light Technology: Incandescent
Wattage: 1.290
Type: Miniature
Base: Bayonet (BA15s)

Customer Reviews

No reviews for this product
(0)