MLB 8860-GSC3R N3R SCREW CVR GUTTER

Item #: 639272

Cat #: 8860-GSC3R

UPC: 784572109650

Sign In or Register to view pricing and more.
MLB 8860-GSC3R N3R SCREW CVR GUTTER 10965

Overview

MLB 8860-GSC3R N3R SCREW CVR GUTTER 10965
Also known as: 784572109650, 8860-GSC3R

Specifications

Length: 60 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 60 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)