I/O Module, Series C Digital AC Input, 4 Non-Isolated Channel

Item #: 63906

Cat #: 1734-IA4

UPC: 612598347131

I/O Module, Series C Digital AC Input, 4 Non-Isolated Channel, Current Sinking, DIN Rail, Open Style, 120 Volt AC
Sign In or Register to view pricing and more.

Overview

I/O Module, Series C Digital AC Input, 4 Non-Isolated Channel, Current Sinking, DIN Rail, Open Style, 120 Volt AC
POINT I/O is a family of modular I/O products ideal for applications requiring flexibility and low cost of ownership. With one to eight channel density modules, including a self-configuring discrete module, the modularity of POINT I/O minimizes system costs and size. The ability to mix standard and safe I/O provides even greater flexibility and opportunities for standardization, regardless of application requirements. Since it can be used in local and remote I/O, POINT I/O further reduces engineering costs in design, installation and application development.
Also known as: 612598347131, 1734-IA4

Specifications

Volts AC: 120
Mounting: DIN Rail
Type: I/O Module
Volts AC: 120
Type: I/O Module
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)