Breaker, Din Rail Mount, 25A, 3P, 400VAC
Item #: 638834
Cat #: 4230-T130-K0DE-25A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Magnetic Circuit Breaker, Din Rail Mount, 25 Amp, 3 Pole, 400 Volt AC, Standard Package of 4
Overview
Thermal Magnetic Circuit Breaker, Din Rail Mount, 25 Amp, 3 Pole, 400 Volt AC, Standard Package of 4
Also known as: 4230-T130-K0DE-25A
Specifications
Poles: | 3 |
Mounting: | DIN Rail |
Amps: | 25 |
Volts AC: | 400 |
Type: | Trip Curve D |
Poles: | 3 |
Amps: | 25 |
Type: | Trip Curve D |
Mounting: | DIN Rail |
Volts AC: | 400 |
Customer Reviews
No reviews for this product
(0)