Breaker, Din Rail Mount, 20A, 3P, 400VAC

Item #: 638833

Cat #: 4230-T130-K0DE-20A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Thermal Magnetic Circuit Breaker, Din Rail Mount, 20 Amp, 3 Pole, 400 Volt AC, Standard Package of 4

Overview

Thermal Magnetic Circuit Breaker, Din Rail Mount, 20 Amp, 3 Pole, 400 Volt AC, Standard Package of 4
Also known as: 4230-T130-K0DE-20A

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 20
Volts AC: 400
Type: Trip Curve D
Poles: 3
Amps: 20
Type: Trip Curve D
Mounting: DIN Rail
Volts AC: 400

Customer Reviews

No reviews for this product
(0)