Breaker, Din Rail Mount, 40A, 1P, 230VAC

Item #: 638801

Cat #: 4230-T110-K0DE-40A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Thermal Magnetic Circuit Breaker, Din Rail Mount, 40 Amp, 1 Pole, 230 Volt AC, Standard Package of 12

Overview

Thermal Magnetic Circuit Breaker, Din Rail Mount, 40 Amp, 1 Pole, 230 Volt AC, Standard Package of 12
Also known as: 4230-T110-K0DE-40A

Specifications

Volts AC: 230
Mounting: DIN Rail
Poles: 1
Amps: 40
Type: Trip Curve D
Volts AC: 230
Poles: 1
Type: Trip Curve D
Mounting: DIN Rail
Amps: 40

Customer Reviews

No reviews for this product
(0)