![Breaker, Din Rail Mount, 16A, 3P, 400VAC Breaker, Din Rail Mount, 16A, 3P, 400VAC](https://rexel-cdn.com/products/image.jpg?i=F91ADA9B-2954-48B9-BE7C-AD3B2305803F&f=420)
Breaker, Din Rail Mount, 16A, 3P, 400VAC
Item #: 638781
Cat #: 4230-T130-K0BE-16A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Magnetic Circuit Breaker, Din Rail Mount, 16 Amp, 3 Pole, 400 Volt AC, Standard Package of 4
Overview
Thermal Magnetic Circuit Breaker, Din Rail Mount, 16 Amp, 3 Pole, 400 Volt AC, Standard Package of 4
Also known as: 4230-T130-K0BE-16A
Specifications
Poles: | 3 |
Mounting: | DIN Rail |
Amps: | 16 |
Volts AC: | 400 |
Type: | Trip Curve B |
Poles: | 3 |
Amps: | 16 |
Type: | Trip Curve B |
Mounting: | DIN Rail |
Volts AC: | 400 |
Customer Reviews
No reviews for this product
(0)