Breaker, Din Rail Mount, 32A, 2P, 400VAC

Item #: 638776

Cat #: 4230-T120-K0BE-32A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Thermal Magnetic Circuit Breaker, Din Rail Mount, 32 Amp, 2 Pole, 400 Volt AC, Standard Package of 6

Overview

Thermal Magnetic Circuit Breaker, Din Rail Mount, 32 Amp, 2 Pole, 400 Volt AC, Standard Package of 6
Also known as: 4230-T120-K0BE-32A

Specifications

Amps: 32
Poles: 2
Mounting: DIN Rail
Volts AC: 400
Type: Trip Curve B
Amps: 32
Mounting: DIN Rail
Type: Trip Curve B
Poles: 2
Volts AC: 400

Customer Reviews

No reviews for this product
(0)