Breaker, Din Rail Mount, 10A, 2P, 400VAC

Item #: 638767

Cat #: 4230-T120-K0BE-10A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Thermal Magnetic Circuit Breaker, Din Rail Mount, 10 Amp, 2 Pole, 400 Volt AC, Standard Package of 6

Overview

Thermal Magnetic Circuit Breaker, Din Rail Mount, 10 Amp, 2 Pole, 400 Volt AC, Standard Package of 6
Also known as: 4230-T120-K0BE-10A

Specifications

Poles: 2
Amps: 10
Mounting: DIN Rail
Volts AC: 400
Type: Trip Curve B
Poles: 2
Mounting: DIN Rail
Type: Trip Curve B
Amps: 10
Volts AC: 400

Customer Reviews

No reviews for this product
(0)