Breaker, Din Rail Mount, 32A, 1P, 230VAC

Item #: 638755

Cat #: 4230-T110-K0BE-32A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Thermal Magnetic Circuit Breaker, Din Rail Mount, 32 Amp, 1 Pole, 230 Volt AC, Standard Package of 12

Overview

Thermal Magnetic Circuit Breaker, Din Rail Mount, 32 Amp, 1 Pole, 230 Volt AC, Standard Package of 12
Also known as: 4230-T110-K0BE-32A

Specifications

Amps: 32
Volts AC: 230
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Amps: 32
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 230
Poles: 1

Customer Reviews

No reviews for this product
(0)