Breaker, Din Rail Mount, 25A, 1P, 230VAC

Item #: 638754

Cat #: 4230-T110-K0BE-25A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Thermal Magnetic Circuit Breaker, Din Rail Mount, 25 Amp, 1 Pole, 230 Volt AC, Standard Package of 12

Overview

Thermal Magnetic Circuit Breaker, Din Rail Mount, 25 Amp, 1 Pole, 230 Volt AC, Standard Package of 12
Also known as: 4230-T110-K0BE-25A

Specifications

Volts AC: 230
Mounting: DIN Rail
Poles: 1
Amps: 25
Type: Trip Curve B
Volts AC: 230
Poles: 1
Type: Trip Curve B
Mounting: DIN Rail
Amps: 25

Customer Reviews

No reviews for this product
(0)