Breaker, Din Rail Mount, 32A, 3P, 240VAC, 125VDC
Item #: 638746
Cat #: 4230-T130-K0DU-32A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Magnetic Circuit Breaker, Din Rail Mount, 32 Amp, 3 Pole, 230 Volt AC, 125Volt DC, Standard Package of 4
Overview
Thermal Magnetic Circuit Breaker, Din Rail Mount, 32 Amp, 3 Pole, 230 Volt AC, 125Volt DC, Standard Package of 4
Also known as: 4230-T130-K0DU-32A
Specifications
Poles: | 3 |
Amps: | 32 |
Volts AC: | 480, 240 |
Mounting: | DIN Rail |
Type: | Trip Curve D |
Poles: | 3 |
Volts AC: | 480, 240 |
Type: | Trip Curve D |
Amps: | 32 |
Mounting: | DIN Rail |
Customer Reviews
No reviews for this product
(0)