Breaker, Din Rail Mount, 10A, 3P, 240VAC, 125VDC

Item #: 638742

Cat #: 4230-T130-K0DU-10A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Thermal Magnetic Circuit Breaker, Din Rail Mount, 10 Amp, 3 Pole, 230 Volt AC, 125Volt DC, Standard Package of 4

Overview

Thermal Magnetic Circuit Breaker, Din Rail Mount, 10 Amp, 3 Pole, 230 Volt AC, 125Volt DC, Standard Package of 4
Also known as: 4230-T130-K0DU-10A

Specifications

Poles: 3
Volts AC: 480, 240
Amps: 10
Mounting: DIN Rail
Type: Trip Curve D
Poles: 3
Amps: 10
Type: Trip Curve D
Volts AC: 480, 240
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)