Breaker, Din Rail Mount, 25A, 3P, 240VAC, 125VDC

Item #: 638725

Cat #: 4230-T130-K0BU-25A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Thermal Magnetic Circuit Breaker, Din Rail Mount, 25 Amp, 3 Pole, 230 Volt AC, 125Volt DC, Standard Package of 4

Overview

Thermal Magnetic Circuit Breaker, Din Rail Mount, 25 Amp, 3 Pole, 230 Volt AC, 125Volt DC, Standard Package of 4
Also known as: 4230-T130-K0BU-25A

Specifications

Poles: 3
Volts AC: 480, 240
Mounting: DIN Rail
Amps: 25
Type: Trip Curve B
Poles: 3
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 480, 240
Amps: 25

Customer Reviews

No reviews for this product
(0)