Breaker, Din Rail Mount, 6A, 2P, 240VAC, 125VDC

Item #: 638714

Cat #: 4230-T120-K0BU-6A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Thermal Magnetic Circuit Breaker, Din Rail Mount, 6 Amp, 2 Pole, 230 Volt AC, 125Volt DC, Standard Package of 6

Overview

Thermal Magnetic Circuit Breaker, Din Rail Mount, 6 Amp, 2 Pole, 230 Volt AC, 125Volt DC, Standard Package of 6
Also known as: 4230-T120-K0BU-6A

Specifications

Amps: 6
Volts AC: 480, 240
Poles: 2
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve B
Amps: 6
Poles: 2
Mounting: DIN Rail
Volts AC: 480, 240
Volts DC: 125
Type: Trip Curve B

Customer Reviews

No reviews for this product
(0)