Breaker, Din Rail Mount, 20A, 1P, 120VAC, 60VDC

Item #: 638709

Cat #: 4230-T110-K0BU-20A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Thermal Magnetic Circuit Breaker, Din Rail Mount, 20 Amp, 1 Pole, 120 Volt AC, Standard Package of 12

Overview

Thermal Magnetic Circuit Breaker, Din Rail Mount, 20 Amp, 1 Pole, 120 Volt AC, Standard Package of 12
Also known as: 4230-T110-K0BU-20A

Specifications

Volts DC: 60
Volts AC: 120, 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve B
Volts DC: 60
Mounting: DIN Rail
Poles: 1
Volts AC: 120, 277
Amps: 20
Type: Trip Curve B

Customer Reviews

No reviews for this product
(0)