4" Square Box, Drawn, 1-1/2" Deep, 1/2 & 3/4" Knockouts, Steel

Item #: 637670

Cat #: 521511234P

UPC: 785991025866

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Depth: 1-1/2 Inch, 1/2 & 3/4 Inch Knockouts, Material: Steel, Includes 10-1/2 Inch #12 AWG Solid Ground Wire Pigtail.

Overview

4 Inch Square Box, Welded, Depth: 1-1/2 Inch, 1/2 & 3/4 Inch Knockouts, Material: Steel, Includes 10-1/2 Inch #12 AWG Solid Ground Wire Pigtail.
Also known as: 785991025866, 521511234P

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in, 3/4 in
Depth: 1 1/2 in
Material: Steel
Cubic Inches: 21 in³

Customer Reviews

No reviews for this product
(0)