Marker Plate, 2.00" x 0.75"(50.8mm x 19.

Item #: 637660

Cat #: MP200-M

UPC: 074983650415

Sign In or Register to view pricing and more.
Documents & Guides
Harness Identification Marker Plate, 2.00" x 0.75"(50.8mm x 19.1mm), white, bulk package.

Overview

Harness Identification Marker Plate, 2.00" x 0.75"(50.8mm x 19.1mm), white, bulk package.
Also known as: 074983650415, MP200-M

Specifications

Color: White
Material: Nylon
Type: Marker Plate
Color: White
Type: Marker Plate
Material: Nylon

Customer Reviews

No reviews for this product
(0)