Heat Shrink Tubing, Type: Flexible/Flame-Retardant, 25 Foot Spool
Item #: 637589
Cat #: RNF-100-3/4-25-BLK
UPC: 045686003365
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Tubing, Type: Flexible/Flame-Retardant, Shrink Ratio 2:1, Minimum Expanded: 0.75 Inch, Maximum Recovered: 0.375 Inch, 25 Foot Spool, Color: Black, Material: Polyolefin
Overview
Heat Shrink Tubing, Type: Flexible/Flame-Retardant, Shrink Ratio 2:1, Minimum Expanded: 0.75 Inch, Maximum Recovered: 0.375 Inch, 25 Foot Spool, Color: Black, Material: Polyolefin
Also known as: 045686003365, RNF-100-3/4-25-BLK
Specifications
Diameter: | 3/4 in |
Material: | Polyolefin |
Color: | Black |
Size: | 0.75 - 0.375 in |
Diameter: | 3/4 in |
Color: | Black |
Material: | Polyolefin |
Size: | 0.75 - 0.375 in |
Customer Reviews
No reviews for this product
(0)