This product has been discontinued.
In-Wall Fan Speed Controller, 1.5A, 120V, Almond
Item #: 637494
Cat #: DRD9-A
UPC: 754182916467
Sign In or Register to view pricing and more.
Documents & Guides
In-Wall Fan Speed Controller, 1.5 Amp, 120 VAC, Screw Terminal, Almond
Overview
In-Wall Fan Speed Controller, 1.5 Amp, 120 VAC, Screw Terminal, Almond
Also known as: 754182916467, DRD9-A
Specifications
Color: | Almond |
Color: | Almond |
Customer Reviews
No reviews for this product
(0)