N1 SCREW CVR GUTTER NK 10829

Item #: 637459

Cat #: 6672-GSC1-NK

UPC: 784572108295

Sign In or Register to view pricing and more.
6x72x6 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray

Overview

6x72x6 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Also known as: 784572108295, 6672-GSC1-NK

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 72 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)