Semi-Rigid Vinyl Tag

Item #: 637421

Cat #: PVT-97

UPC: 074983979967

Sign In or Register to view pricing and more.
Documents & Guides
Write-on safety tag, 3.00" W x 5.75" H, danger header, 'A life is on the line' (legend), semi-rigid vinyl, red and black/white, 5 tags and ties/package.

Overview

Write-on safety tag, 3.00" W x 5.75" H, danger header, 'A life is on the line' (legend), semi-rigid vinyl, red and black/white, 5 tags and ties/package.
Also known as: 074983979967, PVT-97

Specifications

Width: 3 in
Length: 5 3/4 in
Type: Label
Color: Black
Material: Plastic
Width: 3 in
Type: Label
Material: Plastic
Length: 5 3/4 in
Color: Black

Customer Reviews

No reviews for this product
(0)