MLB 88L90S WIREWAY ELBOW 90

Item #: 637401

Cat #: 88L90S

UPC: 784572109940

Sign In or Register to view pricing and more.

Overview

MLB 88L90S WIREWAY ELBOW 90
Also known as: 784572109940, 88L90S

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)