MLB 121224-GSC3R-NK SCREW COVER

Item #: 637400

Cat #: 121224-GSC3R-NK

UPC: 784572101050

Sign In or Register to view pricing and more.
Documents & Guides
MLB 121224-GSC3R-NK SCREW COVER GUTTER TYPE3R

Overview

MLB 121224-GSC3R-NK SCREW COVER GUTTER TYPE3R
Also known as: 784572101050, 121224-GSC3R-NK

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Color: Gray
Material: Steel
Width: 12 in
Length: 24 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)