N1 SCREW CVR GUTTER NK 10968

Item #: 637399

Cat #: 8872-GSC1-NK

UPC: 784572109681

Documents & Guides
8x72x8 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

8x72x8 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Also known as: 784572109681, 8872-GSC1-NK

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 72 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)