12-1/10-1/12-1 SNC 1000' REEL

Item #: 637338

Cat #: 2908-60-00

UPC: 077680131522

Sign In or Register to view pricing and more.
Documents & Guides
Super Neutral Cable« Oversize Neutral. Galvanized Interlocking Steel Strip. 12-1 Solid Phase Conductor AWG, 10-1 Neutral Conductor AWG, 12-1 Grounding Conductor AWG, UL 83, 1479, 1569, 1581, 2556, File Reference E80046, 1000 FT

Overview

Super Neutral Cable« Oversize Neutral. Galvanized Interlocking Steel Strip. 12-1 Solid Phase Conductor AWG, 10-1 Neutral Conductor AWG, 12-1 Grounding Conductor AWG, UL 83, 1479, 1569, 1581, 2556, File Reference E80046, 1000 FT
Also known as: 077680131522, 2908-60-00

Specifications

Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Jacket: Steel
Gauge: 12
Volts AC: 600
Stranding: Solid
Length: 1000 ft
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)